Motion
FFTR-2.75E-SS

PCI
FFTR-2.75E-SS

Flanged Cam Follower - 2.7500 in Roller Dia., 1.7500 in Roller Width, 3.4375 in Flange Dia., 0.5900 in Flange Thickness, Double Flanged, Sealed
MI ITEM #09395261
MFR #FFTR-2.75E-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTR-2.75E-SS

Flanged Cam Follower - 2.7500 in Roller Dia., 1.7500 in Roller Width, 3.4375 in Flange Dia., 0.5900 in Flange Thickness, Double Flanged, Sealed
MI ITEM #09395261
MFR #FFTR-2.75E-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FFTR-2.75E-SS
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected. Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment.

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Stainless Steel
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Double Flanged
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Rubber Dual Lip
  • Thread Length
    1.5000 in
  • Number Of Rows
    Double
  • Radial Dynamic Load Capacity
    10880 lbf
  • Radial Static Load Capacity
    7630 lbf
  • Lubrication Type
    Sealed for Life
  • Series
    FFTR-SS
  • UPC_NO
    00841946136053
  • Weight
    3.29 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text