Motion
NFTR-1.125

PCI
NFTR-1.125

Flanged Cam Follower - 1.1250 in Roller Dia., 0.7500 in Roller Width, 1.5000 in Flange Dia., 0.2200 in Flange Thickness, Single Flanged, Sealed
MI ITEM #09395275
MFR #NFTR-1.125
List Price$113.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NFTR-1.125

Flanged Cam Follower - 1.1250 in Roller Dia., 0.7500 in Roller Width, 1.5000 in Flange Dia., 0.2200 in Flange Thickness, Single Flanged, Sealed
MI ITEM #09395275
MFR #NFTR-1.125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.17/each for your price

Overview

Mfr description
NFTR-1.125
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected. Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment.

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Non-Metallic
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Rubber Lip
  • Thread Length
    0.5000 in
  • Number Of Rows
    Double
  • Radial Dynamic Load Capacity
    956 lbf
  • Radial Static Load Capacity
    480 lbf
  • Lubrication Type
    Sealed for Life
  • Series
    NFTR
  • UPC_NO
    00841946124838
  • Weight
    0.12 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought