Motion
NFFTR-2.00

PCI
NFFTR-2.00

Flanged Cam Follower - 2.0000 in Roller Dia., 1.6250 in Roller Width, 2.6875 in Flange Dia., 0.5900 in Flange Thickness, Double Flanged, Sealed
Mi Item #09395294
MFR #NFFTR-2.00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NFFTR-2.00

Flanged Cam Follower - 2.0000 in Roller Dia., 1.6250 in Roller Width, 2.6875 in Flange Dia., 0.5900 in Flange Thickness, Double Flanged, Sealed
Mi Item #09395294
MFR #NFFTR-2.00

Mfr description
NFFTR-2.00
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected. Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter  
    2.6875 in
  • Flange Thickness  
    0.5900 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.6250 in
  • Stud Diameter  
    0.8750 in
  • Thread Length
    1.1250 in
  • Thread Size  
    7/8-14
  • Weight
    1.12 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Number Of Rows
    Double
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    3624 lbf
  • Radial Static Load Capacity
    2136 lbf
  • Roller Material
    Non-Metallic
  • Roller Shape
    Double Flanged
  • Seal Type
    Rubber Lip
  • Series
    NFFTR
  • UPC_NO
    00841946136381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)