Motion
NFFTR-3.00A

PCI
NFFTR-3.00A

Flanged Cam Follower - 3.0000 in Roller Dia., 1.9375 in Roller Width, 3.9375 in Flange Dia., 0.5900 in Flange Thickness, Double Flanged, Sealed
MI ITEM #09395298
MFR #NFFTR-3.00A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NFFTR-3.00A

Flanged Cam Follower - 3.0000 in Roller Dia., 1.9375 in Roller Width, 3.9375 in Flange Dia., 0.5900 in Flange Thickness, Double Flanged, Sealed
MI ITEM #09395298
MFR #NFFTR-3.00A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NFFTR-3.00A
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected. Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment.

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Non-Metallic
  • Bearing Element
    Ball
  • Roller Shape
    Double Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Rubber Lip
  • Thread Length
    1.7500 in
  • Number Of Rows
    Double
  • Radial Dynamic Load Capacity
    7393 lbf
  • Radial Static Load Capacity
    5036 lbf
  • Lubrication Type
    Sealed for Life
  • Series
    NFFTR
  • UPC_NO
    00841946136428
  • Weight
    3.05 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text