Specifications
Dimensions
- Flange Diameter4.1875 in
- Flange Thickness0.5900 in
- Roller Diameter3.2500 in
- Roller Width1.9375 in
- Stud Diameter1.2500 in
- Thread Length1.7500 in
- Thread Size1-1/4-12
- Weight3.25 lbs
Details
- Bearing ElementBall
- Closure TypeSealed
- Lubrication TypeSealed for Life
- Number Of RowsDouble
- Product TypeFlanged Cam Followers
- Radial Dynamic Load Capacity7393 lbf
- Radial Static Load Capacity5036 lbf
- Roller MaterialNon-Metallic
- Roller ShapeDouble Flanged
- Seal TypeRubber Lip
- SeriesNFFTR
- UPC_NO00841946136435
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)