Motion
FFTR-3.25A-HT

PCI
FFTR-3.25A-HT

Flanged Cam Follower - 3.2500 in Roller Dia., 1.9375 in Roller Width, 4.1875 in Flange Dia., 0.5900 in Flange Thickness, Double Flanged, Sealed
MI ITEM #09395324
MFR #FFTR-3.25A-HT
List Price$641.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTR-3.25A-HT

Flanged Cam Follower - 3.2500 in Roller Dia., 1.9375 in Roller Width, 4.1875 in Flange Dia., 0.5900 in Flange Thickness, Double Flanged, Sealed
MI ITEM #09395324
MFR #FFTR-3.25A-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$641.05/each for your price

Overview

Mfr description
FFTR-3.25A-HT
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected. Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment.

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Carbon Steel
  • Bearing Element
    Ball
  • Roller Shape
    Double Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Fluorocarbon Lip
  • Thread Length
    1.7500 in
  • Number Of Rows
    Double
  • Radial Dynamic Load Capacity
    7102 lbf
  • Radial Static Load Capacity
    5081 lbf
  • Lubrication Type
    Sealed for Life
  • Series
    FFTR-HT
  • UPC_NO
    00841946136299
  • Weight
    5.89 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text