Motion
FTR-2.75E

PCI
FTR-2.75E

Flanged Cam Follower - 2.7500 in Roller Dia., 1.7500 in Roller Width, 3.4375 in Flange Dia., 0.5900 in Flange Thickness, Single Flanged, Sealed
MI ITEM #09395327
MFR #FTR-2.75E
List Price$402.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-2.75E

Flanged Cam Follower - 2.7500 in Roller Dia., 1.7500 in Roller Width, 3.4375 in Flange Dia., 0.5900 in Flange Thickness, Single Flanged, Sealed
MI ITEM #09395327
MFR #FTR-2.75E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$402.60/each for your price

Overview

Mfr description
FTR-2.75E
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected. Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment.

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Carbon Steel
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Rubber Dual Lip
  • Thread Length
    1.5000 in
  • Number Of Rows
    Double
  • Radial Dynamic Load Capacity
    10880 lbf
  • Radial Static Load Capacity
    7630 lbf
  • Lubrication Type
    Sealed for Life
  • Series
    FTR
  • UPC_NO
    00841946130556
  • Weight
    3.29 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text