Motion
MFTR-47

PCI
MFTR-47

Flanged Cam Follower - 47 mm Roller Dia., 26 mm Roller Width, 61 mm Flange Dia., 14 mm Flange Thickness, Single Flanged, Sealed
MI ITEM #09395341
MFR #MFTR-47
List Price$148.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTR-47

Flanged Cam Follower - 47 mm Roller Dia., 26 mm Roller Width, 61 mm Flange Dia., 14 mm Flange Thickness, Single Flanged, Sealed
MI ITEM #09395341
MFR #MFTR-47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.31/each for your price

Overview

Mfr description
MFTR-47
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected. Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment.

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Carbon Steel
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Rubber Lip
  • Dynamic Load Capacity
    2652 lbf
  • Stud Material
    Carbon Steel
  • Stud Length
  • Max Rpm
    15000 rpm
  • Thread Length
    21 mm
  • Number Of Rows
    Double
  • Radial Dynamic Load Capacity
    2649 lbf
  • Radial Static Load Capacity
    1393 lbf
  • Hex Size
    0.3150 in
  • Lubrication Type
    Sealed for Life
  • Series
    MFTR
  • Manufacturer Upc Number
    841946125354
  • UPC_NO
    00841946125354
  • Weight
    1.034 lbs
  • Overall Width
    1.0870 in
  • Static Load Capacity
    1396 lbf
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text