Motion
MFTR-62-1

PCI
MFTR-62-1

Flanged Cam Follower - 62 mm Roller Dia., 42 mm Roller Width, 78 mm Flange Dia., 14 mm Flange Thickness, Single Flanged, Sealed
Mi Item #09395344
MFR #MFTR-62-1
Price$252.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTR-62-1

Flanged Cam Follower - 62 mm Roller Dia., 42 mm Roller Width, 78 mm Flange Dia., 14 mm Flange Thickness, Single Flanged, Sealed
Mi Item #09395344
MFR #MFTR-62-1

Mfr description
MFTR-62-1
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected. Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.35/each

Specifications

Dimensions

  • Flange Diameter  
    78 mm
  • Flange Thickness  
    14 mm
  • Hex Size
    0.3150 in
  • Overall Width
    44 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    42 mm
  • Stud Diameter  
    24 mm
  • Stud Length  
    1.9490 in
  • Thread Length
    25 mm
  • Thread Size  
    M24 X 1.5
  • Weight
    2.662 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    5390 lbf
  • Lubrication Type
    Sealed for Life
  • Manufacturer Upc Number
    841946124432
  • Max Rpm
    8500 rpm
  • Number Of Rows
    Double
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    4659 lbf
  • Radial Static Load Capacity
    3011 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Lip
  • Series
    MFTR
  • Static Load Capacity
    3509 lbf
  • Stud Material
    Carbon Steel
  • UPC_NO
    00841946124432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)