Motion
MFTR-100-1

PCI
MFTR-100-1

Flanged Cam Follower - 100 mm Roller Dia., 50 mm Roller Width, 125 mm Flange Dia., 14 mm Flange Thickness, Single Flanged, Sealed
MI ITEM #09395349
MFR #MFTR-100-1
List Price$437.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTR-100-1

Flanged Cam Follower - 100 mm Roller Dia., 50 mm Roller Width, 125 mm Flange Dia., 14 mm Flange Thickness, Single Flanged, Sealed
MI ITEM #09395349
MFR #MFTR-100-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$437.59/each for your price

Overview

Mfr description
MFTR-100-1
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected. Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment.

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Carbon Steel
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Rubber Dual Lip
  • Dynamic Load Capacity
    17942 lbf
  • Stud Material
    Carbon Steel
  • Stud Length
  • Max Rpm
    2490 rpm
  • Thread Length
    40 mm
  • Number Of Rows
    Double
  • Radial Dynamic Load Capacity
    14292 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Hex Size
    0.4720 in
  • Lubrication Type
    Sealed for Life
  • Series
    MFTR
  • Manufacturer Upc Number
    841946131126
  • UPC_NO
    00841946131126
  • Weight
    8.14 lbs
  • Overall Width
    52 mm
  • Static Load Capacity
    20000 lbf
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text