Motion
MFTR-100

PCI
MFTR-100

Flanged Cam Follower - 100 mm Roller Dia., 50 mm Roller Width, 125 mm Flange Dia., 14 mm Flange Thickness, Single Flanged, Sealed
MI ITEM #09395350
MFR #MFTR-100
Price$345.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTR-100

Flanged Cam Follower - 100 mm Roller Dia., 50 mm Roller Width, 125 mm Flange Dia., 14 mm Flange Thickness, Single Flanged, Sealed
MI ITEM #09395350
MFR #MFTR-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$345.76/each

Specifications

Dimensions

  • Flange Diameter  
    125 mm
  • Flange Thickness  
    14 mm
  • Hex Size
    0.4720 in
  • Overall Width
    52 mm
  • Roller Diameter  
    100 mm
  • Roller Width  
    50 mm
  • Stud Diameter  
    30 mm
  • Stud Length  
    80 mm
  • Thread Length
    50 mm
  • Thread Size  
    M30 X 3.5
  • Weight
    7.744 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    17942 lbf
  • Lubrication Type
    Sealed for Life
  • Manufacturer Upc Number
    841946129758
  • Max Rpm
    2490 rpm
  • Number Of Rows
    Double
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    14292 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Dual Lip
  • Series
    MFTR
  • Static Load Capacity
    20000 lbf
  • Stud Material
    Carbon Steel
  • UPC_NO
    00841946129758

Overview

Mfr description
MFTR-100
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected. Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought