Motion
MFTR-125

PCI
MFTR-125

Flanged Cam Follower - 125 mm Roller Dia., 74 mm Roller Width, 148 mm Flange Dia., 18 mm Flange Thickness, Single Flanged, Sealed
Mi Item #09395351
MFR #MFTR-125
Price$989.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTR-125

Flanged Cam Follower - 125 mm Roller Dia., 74 mm Roller Width, 148 mm Flange Dia., 18 mm Flange Thickness, Single Flanged, Sealed
Mi Item #09395351
MFR #MFTR-125

Mfr description
MFTR-125
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected. Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$989.62/each

Specifications

Dimensions

  • Flange Diameter  
    148 mm
  • Flange Thickness  
    18 mm
  • Hex Size
    0.4720 in
  • Overall Width
    76 mm
  • Roller Diameter  
    125 mm
  • Roller Width  
    74 mm
  • Stud Diameter  
    48 mm
  • Stud Length  
    105 mm
  • Thread Length
    60 mm
  • Thread Size  
    M48 X 5
  • Weight
    19.492 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    38057 lbf
  • Lubrication Type
    Sealed for Life
  • Manufacturer Upc Number
    841946132857
  • Max Rpm
    1550 rpm
  • Number Of Rows
    Double
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    35730 lbf
  • Radial Static Load Capacity
    58360 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Dual Lip
  • Series
    MFTR
  • Static Load Capacity
    58360 lbf
  • Stud Material
    Carbon Steel
  • UPC_NO
    00841946132857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)