Motion
FFTR-1.00-R

PCI
FFTR-1.00-R

Flanged Cam Follower - 1.0000 in Roller Dia., 0.7500 in Roller Width, 1.3750 in Flange Dia., 0.2200 in Flange Thickness, Double Flange, Sealed
MI ITEM #09395360
MFR #FFTR-1.00-R
Price$201.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTR-1.00-R

Flanged Cam Follower - 1.0000 in Roller Dia., 0.7500 in Roller Width, 1.3750 in Flange Dia., 0.2200 in Flange Thickness, Double Flange, Sealed
MI ITEM #09395360
MFR #FFTR-1.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$201.74/each

Specifications

Dimensions

  • Flange Diameter  
    1.3750 in
  • Flange Thickness  
    0.2200 in
  • Lube Size
    1/8 in
  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.4370 in
  • Thread Length
    0.5000 in
  • Thread Size  
    7/16-20
  • Weight
    0.23 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    331 lbf
  • Lubrication Type
    Regreasable
  • Number Of Rows
    Double
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    956 lbf
  • Radial Static Load Capacity
    480 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Double Flanged
  • Seal
    Sealed
  • Seal Type
    Rubber Lip
  • Series
    FFTR-R
  • Static Load Capacity
    60 lbf
  • UPC_NO
    00841946126641

Overview

Mfr description
FFTR-1.00-R
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected. Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought