Motion
FFTR-5.00-R

PCI
FFTR-5.00-R

Flanged Cam Follower - 5.0000 in Roller Dia., 2.9375 in Roller Width, 5.9375 in Flange Dia., 0.7200 in Flange Thickness, Double Flanged, Sealed
MI ITEM #09395382
MFR #FFTR-5.00-R
List Price$1,792.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTR-5.00-R

Flanged Cam Follower - 5.0000 in Roller Dia., 2.9375 in Roller Width, 5.9375 in Flange Dia., 0.7200 in Flange Thickness, Double Flanged, Sealed
MI ITEM #09395382
MFR #FFTR-5.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,792.96/each for your price

Overview

Mfr description
FFTR-5.00-R
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected. Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment.

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Carbon Steel
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Double Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Rubber Dual Lip
  • Thread Length
    2.5000 in
  • Number Of Rows
    Double
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Lubrication Type
    Regreasable
  • Series
    FFTR-R
  • UPC_NO
    00841946135933
  • Weight
    21.39 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text