Motion
GEH 35 TXE-2LS

SKF
GEH 35 TXE-2LS

Spherical Plain Bearing - 35 mm Bore, 62 mm OD, 35 mm, 1.3780 in Inner Ring Width
Mi Item #09395491
MFR #GEH 35 TXE-2LS
Price$531.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 35 TXE-2LS

Spherical Plain Bearing - 35 mm Bore, 62 mm OD, 35 mm, 1.3780 in Inner Ring Width
Mi Item #09395491
MFR #GEH 35 TXE-2LS

Mfr description
GEH 35 TXE-2LS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$531.82/each

Specifications

Dimensions

  • Ball Diameter
    2.0870 in, 53 mm
  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    1.3780 in, 35 mm
  • Misalignment Angle  
    15 °
  • Outer Ring Width
    22 mm | 0.8660 in
  • Outside Diameter  
    62 mm
  • Overall Width
    22 mm
  • Weight
    0.86 lbs

Details

  • Additional Details
    Maintenance-Free | Triple-lip Seal
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Liner Material
    PTFE fabric
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    GEH 35 TXE-2LS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    280 kN, 62946.5 lbf
  • Radial Static Load Capacity
    465 kN, 104536.1 lbf
  • Series
    GEH
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)