Motion
PDC-2.00-R-H

PCI
PDC-2.00-R-H

Flat Cam Follower - PDC-R-H Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395561
MFR #PDC-2.00-R-H
List Price$316.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PDC-2.00-R-H

Flat Cam Follower - PDC-R-H Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395561
MFR #PDC-2.00-R-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$316.89/each for your price

Overview

Mfr description
PDC-2.00-R-H
  • Plain/Cylindrical DCB Rollers effectively carry radial loads
  • For heavy side loads, Plain DCB Rollers can be positioned vertically to act as side guides

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    1.0000 in
  • Thread Size
    7/8-14
  • Radial Dynamic Load Capacity
    12140 lbf
  • Radial Static Load Capacity
    15309 lbf
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Regreasable
  • Series
    PDC-R-H
  • UPC_NO
    841946137722
  • Weight
    1.25 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text