Motion
PDC-2.50-R-H

PCI
PDC-2.50-R-H

Flat Cam Follower - PDC-R-H Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Carbon Steel Material
Mi Item #09395563
MFR #PDC-2.50-R-H
Price$389.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PDC-2.50-R-H

Flat Cam Follower - PDC-R-H Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Carbon Steel Material
Mi Item #09395563
MFR #PDC-2.50-R-H

Mfr description
PDC-2.50-R-H
  • Plain/Cylindrical DCB Rollers effectively carry radial loads
  • For heavy side loads, Plain DCB Rollers can be positioned vertically to act as side guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.37/each

Specifications

Dimensions

  • Hex Size
    0.5000 in
  • Lube Size
    1/4-28 UNF
  • Overall Width
    1.5300 in
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.5000 in
  • Stud Diameter  
    1.0000 in
  • Stud Length  
    2.2500 in
  • Thread Length
    1.1250 in
  • Thread Size
    1-14
  • Weight
    2.27 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Lubrication Type
    Regreasable
  • Material
    Carbon Steel
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    18592 lbf
  • Radial Static Load Capacity
    24279 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal
    Sealed
  • Seal Type
    Rubber Lip
  • Series
    PDC-R-H
  • Stud Material
    Carbon Steel
  • UPC_NO
    841946137746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)