Motion
HPDC-2.75

PCI
HPDC-2.75

Flat Cam Follower - HPDC Series, 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.2500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395574
MFR #HPDC-2.75
List Price$311.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HPDC-2.75

Flat Cam Follower - HPDC Series, 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.2500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395574
MFR #HPDC-2.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$311.92/each for your price

Overview

Mfr description
HPDC-2.75
  • Plain/Cylindrical DCB Rollers effectively carry radial loads
  • For heavy side loads, Plain DCB Rollers can be positioned vertically to act as side guides

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    1.1300 in
  • Thread Size
    1-1/4-12
  • Radial Dynamic Load Capacity
    18592 lbf
  • Radial Static Load Capacity
    24279 lbf
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    HPDC
  • UPC_NO
    841946104496
  • Weight
    2.98 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text