Motion
HPDC-6.00-H

PCI
HPDC-6.00-H

Flat Cam Follower - HPDC-H Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 3.0000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09395590
MFR #HPDC-6.00-H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HPDC-6.00-H

Flat Cam Follower - HPDC-H Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 3.0000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09395590
MFR #HPDC-6.00-H

Mfr description
HPDC-6.00-H
  • Plain/Cylindrical DCB Rollers effectively carry radial loads
  • For heavy side loads, Plain DCB Rollers can be positioned vertically to act as side guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    6.0000 in
  • Roller Width  
    3.2500 in
  • Stud Diameter  
    3.0000 in
  • Thread Length
    3.0000 in
  • Thread Size
    3-12
  • Weight
    34.52 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    102000 lbf
  • Radial Static Load Capacity
    155500 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    HPDC-H
  • UPC_NO
    841946137968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)