Motion
HPDC-7.00-H

PCI
HPDC-7.00-H

Flat Cam Follower - HPDC-H Series, 7.0000 in Roller Dia, 3.7500 in Roller Width, 3.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395591
MFR #HPDC-7.00-H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HPDC-7.00-H

Flat Cam Follower - HPDC-H Series, 7.0000 in Roller Dia, 3.7500 in Roller Width, 3.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395591
MFR #HPDC-7.00-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HPDC-7.00-H
  • Plain/Cylindrical DCB Rollers effectively carry radial loads
  • For heavy side loads, Plain DCB Rollers can be positioned vertically to act as side guides

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    4.1250 in
  • Thread Size
    3-1/2-4
  • Radial Dynamic Load Capacity
    132400 lbf
  • Radial Static Load Capacity
    204800 lbf
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    HPDC-H
  • UPC_NO
    841946137975
  • Weight
    55.8 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text