Specifications
Dimensions
- Roller Diameter2.5000 in
- Roller Width1.5000 in
- Stud Diameter1.2500 in
- Thread Length1.1300 in
- Thread Size1-1/4-12
- Weight2.55 lbs
Details
- Bearing ElementCylindrical Rollers
- Closure TypeSealed
- Lubrication TypeRegreasable
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity18592 lbf
- Radial Static Load Capacity24279 lbf
- Roller MaterialCarbon Steel
- Roller ShapeFlat
- Seal TypeRubber Lip
- SeriesHPDC-R-H
- UPC_NO841946137982
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)