Motion
CDC-2.25-R

PCI
CDC-2.25-R

Crowned Cam Follower - CDC-R Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395602
MFR #CDC-2.25-R
List Price$219.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CDC-2.25-R

Crowned Cam Follower - CDC-R Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395602
MFR #CDC-2.25-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$219.71/each for your price

Overview

Mfr description
CDC-2.25-R
  • Crowned DCB Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    1.0000 in
  • Thread Size
    7/8-14
  • Radial Dynamic Load Capacity
    12140 lbf
  • Radial Static Load Capacity
    15309 lbf
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Regreasable
  • Series
    CDC-R
  • UPC_NO
    841946127105
  • Weight
    1.54 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text