Motion
CDC-6.00-R

PCI
CDC-6.00-R

Crowned Cam Follower - CDC-R Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395610
MFR #CDC-6.00-R
List Price$3,572.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CDC-6.00-R

Crowned Cam Follower - CDC-R Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395610
MFR #CDC-6.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,572.89/each for your price

Overview

Mfr description
CDC-6.00-R
  • Crowned DCB Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    3.0000 in
  • Thread Size
    2-1/2-12
  • Radial Dynamic Load Capacity
    102000 lbf
  • Radial Static Load Capacity
    155500 lbf
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Regreasable
  • Series
    CDC-R
  • UPC_NO
    841946133977
  • Weight
    31.07 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought