Motion
CDC-5.00-H

PCI
CDC-5.00-H

Crowned Cam Follower - CDC-H Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, Carbon Steel Material
MI ITEM #09395623
MFR #CDC-5.00-H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CDC-5.00-H

Crowned Cam Follower - CDC-H Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, Carbon Steel Material
MI ITEM #09395623
MFR #CDC-5.00-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.7500 in
  • Stud Diameter  
    2.0000 in
  • Thread Length
    2.5630 in
  • Thread Size
    2-12
  • Weight
    17.74 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Lubrication Type
    Sealed for Life
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    71000 lbf
  • Radial Static Load Capacity
    104700 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    CDC-H
  • UPC_NO
    841946137074

Overview

Mfr description
CDC-5.00-H
  • Crowned DCB Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought