Motion
CDC-9.00-H

PCI
CDC-9.00-H

Crowned Cam Follower - CDC-H Series, 9.0000 in Roller Dia, 4.7500 in Roller Width, 3.5000 in Stud Dia, Carbon Steel Material
MI ITEM #09395627
MFR #CDC-9.00-H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CDC-9.00-H

Crowned Cam Follower - CDC-H Series, 9.0000 in Roller Dia, 4.7500 in Roller Width, 3.5000 in Stud Dia, Carbon Steel Material
MI ITEM #09395627
MFR #CDC-9.00-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CDC-9.00-H
  • Crowned DCB Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Thread Length
    4.7500 in
  • Thread Size
    3-1/2-4
  • Radial Dynamic Load Capacity
    210600 lbf
  • Radial Static Load Capacity
    337200 lbf
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    CDC-H
  • UPC_NO
    841946137111
  • Weight
    102.04 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought