Motion
CDC-3.50-R-H

PCI
CDC-3.50-R-H

Crowned Cam Follower - CDC-R-H Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, Carbon Steel Material
Mi Item #09395635
MFR #CDC-3.50-R-H
Price$998.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CDC-3.50-R-H

Crowned Cam Follower - CDC-R-H Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, Carbon Steel Material
Mi Item #09395635
MFR #CDC-3.50-R-H

Mfr description
CDC-3.50-R-H
  • Crowned DCB Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$998.04/each

Specifications

Dimensions

  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.3750 in
  • Thread Length
    1.3750 in
  • Thread Size
    1-3/8-12
  • Weight
    5.81 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Lubrication Type
    Regreasable
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    36000 lbf
  • Radial Static Load Capacity
    50100 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    CDC-R-H
  • UPC_NO
    841946137197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)