Motion
HCDC-3.25

PCI
HCDC-3.25

Crowned Cam Follower - HCDC Series, 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.5000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09395644
MFR #HCDC-3.25
Price$511.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HCDC-3.25

Crowned Cam Follower - HCDC Series, 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.5000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09395644
MFR #HCDC-3.25

Mfr description
HCDC-3.25
  • Crowned DCB Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$511.65/each

Specifications

Dimensions

  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.5000 in
  • Thread Length
    1.2500 in
  • Thread Size
    1-1/2-12
  • Weight
    4.82 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    27600 lbf
  • Radial Static Load Capacity
    38000 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    HCDC
  • UPC_NO
    841946131324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)