Specifications
Dimensions
- Roller Diameter3.2500 in
- Roller Width1.7500 in
- Stud Diameter1.5000 in
- Thread Length1.2500 in
- Thread Size1-1/2-12
- Weight4.82 lbs
Details
- Bearing ElementCylindrical Rollers
- Closure TypeSealed
- Lubrication TypeRegreasable
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity27600 lbf
- Radial Static Load Capacity38000 lbf
- Roller MaterialCarbon Steel
- Roller ShapeCrowned
- Seal TypeRubber Lip
- SeriesHCDC-R
- UPC_NO841946137302
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)