Motion
HCDC-5.00-R

PCI
HCDC-5.00-R

Crowned Cam Follower - HCDC-R Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395651
MFR #HCDC-5.00-R
List Price$2,847.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HCDC-5.00-R

Crowned Cam Follower - HCDC-R Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395651
MFR #HCDC-5.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,847.88/each for your price

Overview

Mfr description
HCDC-5.00-R
  • Crowned DCB Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    2.5630 in
  • Thread Size
    2-1/2-12
  • Radial Dynamic Load Capacity
    71000 lbf
  • Radial Static Load Capacity
    104700 lbf
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Regreasable
  • Series
    HCDC-R
  • UPC_NO
    841946137326
  • Weight
    20.15 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text