Specifications
Dimensions
- Roller Diameter3.5000 in
- Roller Width2.0000 in
- Stud Diameter1.7500 in
- Thread Length1.3750 in
- Thread Size1-3/4-12
- Weight6.49 lbs
Details
- Bearing ElementCylindrical Rollers
- Closure TypeSealed
- Lubrication TypeSealed for Life
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity36000 lbf
- Radial Static Load Capacity50100 lbf
- Roller MaterialCarbon Steel
- Roller ShapeCrowned
- Seal TypeRubber Lip
- SeriesHCDC-H
- UPC_NO841946137395
Overview
Mfr description
HCDC-3.50-H
- Crowned DCB Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
- Crowned rollers are also used in rotary applications to minimize scrubbing or skidding