Motion
HCDC-3.50-R-H

PCI
HCDC-3.50-R-H

Crowned Cam Follower - HCDC-R-H Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.7500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395666
MFR #HCDC-3.50-R-H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HCDC-3.50-R-H

Crowned Cam Follower - HCDC-R-H Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.7500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395666
MFR #HCDC-3.50-R-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HCDC-3.50-R-H
  • Crowned DCB Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    1.3750 in
  • Thread Size
    1-3/4-12
  • Radial Dynamic Load Capacity
    36000 lbf
  • Radial Static Load Capacity
    50100 lbf
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Regreasable
  • Series
    HCDC-R-H
  • UPC_NO
    841946137487
  • Weight
    6.49 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text