Specifications
Dimensions
- Roller Diameter7.0000 in
- Roller Width3.7500 in
- Stud Diameter3.5000 in
- Thread Length4.1250 in
- Thread Size3-1/2-4
- Weight55.65 lbs
Details
- Bearing ElementCylindrical Rollers
- Closure TypeSealed
- Lubrication TypeRegreasable
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity132400 lbf
- Radial Static Load Capacity204800 lbf
- Roller MaterialCarbon Steel
- Roller ShapeCrowned
- Seal TypeRubber Lip
- SeriesHCDC-R-H
- UPC_NO841946137524
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)