Motion
CTR-2.50-SS

PCI
CTR-2.50-SS

Crowned Cam Follower - CTR Series, 2.5000 in Roller Dia, 1.6250 in Roller Width, 1.0000 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #09395680
MFR #CTR-2.50-SS
Price$715.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTR-2.50-SS

Crowned Cam Follower - CTR Series, 2.5000 in Roller Dia, 1.6250 in Roller Width, 1.0000 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #09395680
MFR #CTR-2.50-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$715.52/each

Specifications

Dimensions

  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.6250 in
  • Stud Diameter  
    1.0000 in
  • Thread Length
    1.5000 in
  • Thread Size
    1-14
  • Weight
    2.34 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3828 lbf
  • Radial Static Load Capacity
    3398 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned
  • Seal Type
    Fluorocarbon Lip
  • Series
    CTR
  • UPC_NO
    841946132437

Overview

Mfr description
CTR-2.50-SS
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought