Motion
CTR-5.00-SS

PCI
CTR-5.00-SS

Crowned Cam Follower - CTR Series, 5.0000 in Roller Dia, 2.9400 in Roller Width, 2.0000 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #09395690
MFR #CTR-5.00-SS
Price$3,220.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTR-5.00-SS

Crowned Cam Follower - CTR Series, 5.0000 in Roller Dia, 2.9400 in Roller Width, 2.0000 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #09395690
MFR #CTR-5.00-SS

Mfr description
CTR-5.00-SS
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,220.53/each

Specifications

Dimensions

  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.9400 in
  • Stud Diameter  
    2.0000 in
  • Thread Length
    2.5000 in
  • Thread Size
    2-12
  • Weight
    18.81 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Dual Lip
  • Series
    CTR
  • UPC_NO
    841946133892
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)