Motion
VTR-5.50A-SS

PCI
VTR-5.50A-SS

V-Groove Cam Follower - 5.5000 in Roller Dia., 1.9375 in Roller Width, 4.0000 in Point Dia., Sealed
MI ITEM #09395694
MFR #VTR-5.50A-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-5.50A-SS

V-Groove Cam Follower - 5.5000 in Roller Dia., 1.9375 in Roller Width, 4.0000 in Point Dia., Sealed
MI ITEM #09395694
MFR #VTR-5.50A-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VTR-5.50A-SS
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Shape
    V-Grooved
  • Roller Material
    Stainless Steel
  • Bearing Element
    Ball
  • Stud Material
    Stainless Steel
  • Thread Size
  • Thread Length
    1.7500 in
  • Seal Type
    Fluorocarbon Lip
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    7102 lbf
  • Radial Static Load Capacity
    5081 lbf
  • Lubrication Type
    Sealed for Life
  • Width To Groove Center
    4.0000 in
  • Series
    VTR-SS
  • UPC_NO
    841946136503
  • Weight
    10.82 lbs
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text