Motion
NCTR-1.75

PCI
NCTR-1.75

Crowned Cam Follower - NCTR Series, 1.7500 in Roller Dia, 1.1300 in Roller Width, 0.7500 in Stud Dia, Sealed, Non-Metallic Material
Mi Item #09395700
MFR #NCTR-1.75
Price$140.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NCTR-1.75

Crowned Cam Follower - NCTR Series, 1.7500 in Roller Dia, 1.1300 in Roller Width, 0.7500 in Stud Dia, Sealed, Non-Metallic Material
Mi Item #09395700
MFR #NCTR-1.75

Mfr description
NCTR-1.75
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.64/each

Specifications

Dimensions

  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.1300 in
  • Stud Diameter  
    0.7500 in
  • Thread Length
    0.8750 in
  • Thread Size
    3/4-16
  • Weight
    0.55 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2651 lbf
  • Radial Static Load Capacity
    1394 lbf
  • Roller Material
    Non-Metallic
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    NCTR
  • UPC_NO
    841946125118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)