Motion
NCTR-2.25

PCI
NCTR-2.25

Crowned Cam Follower - NCTR Series, 2.2500 in Roller Dia, 1.6250 in Roller Width, 0.8750 in Stud Dia, Sealed, Non-Metallic Material
Mi Item #09395702
MFR #NCTR-2.25
Price$171.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NCTR-2.25

Crowned Cam Follower - NCTR Series, 2.2500 in Roller Dia, 1.6250 in Roller Width, 0.8750 in Stud Dia, Sealed, Non-Metallic Material
Mi Item #09395702
MFR #NCTR-2.25

Mfr description
NCTR-2.25
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.88/each

Specifications

Dimensions

  • Roller Diameter  
    2.2500 in
  • Roller Width  
    1.6250 in
  • Stud Diameter  
    0.8750 in
  • Thread Length
    1.1250 in
  • Thread Size
    7/8-14
  • Weight
    1.07 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3624 lbf
  • Radial Static Load Capacity
    2136 lbf
  • Roller Material
    Non-Metallic
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    NCTR
  • UPC_NO
    841946125644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)