Motion
NCTR-2.75

PCI
NCTR-2.75

Crowned Cam Follower - NCTR Series, 2.7500 in Roller Dia, 1.6250 in Roller Width, 1.0000 in Stud Dia, Sealed, Non-Metallic Material
MI ITEM #09395704
MFR #NCTR-2.75
List Price$208.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NCTR-2.75

Crowned Cam Follower - NCTR Series, 2.7500 in Roller Dia, 1.6250 in Roller Width, 1.0000 in Stud Dia, Sealed, Non-Metallic Material
MI ITEM #09395704
MFR #NCTR-2.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$208.36/each for your price

Overview

Mfr description
NCTR-2.75
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Non-Metallic
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    1.5000 in
  • Thread Size
    1-14
  • Radial Dynamic Load Capacity
    5390 lbf
  • Radial Static Load Capacity
    3507 lbf
  • Seal Type
    Rubber Lip
  • Series
    NCTR
  • UPC_NO
    841946126771
  • Weight
    1.78 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text