Motion
NCTR-3.00A

PCI
NCTR-3.00A

Crowned Cam Follower - NCTR Series, 3.0000 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Non-Metallic Material
Mi Item #09395705
MFR #NCTR-3.00A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NCTR-3.00A

Crowned Cam Follower - NCTR Series, 3.0000 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Non-Metallic Material
Mi Item #09395705
MFR #NCTR-3.00A

Mfr description
NCTR-3.00A
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.9375 in
  • Stud Diameter  
    1.2500 in
  • Thread Length
    1.7500 in
  • Thread Size
    1-1/4-12
  • Weight
    2.83 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    7393 lbf
  • Radial Static Load Capacity
    5036 lbf
  • Roller Material
    Non-Metallic
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    NCTR
  • UPC_NO
    841946135414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)