Motion
NCTR-3.50A

PCI
NCTR-3.50A

Crowned Cam Follower - NCTR Series, 3.5000 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Non-Metallic Material
MI ITEM #09395707
MFR #NCTR-3.50A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NCTR-3.50A

Crowned Cam Follower - NCTR Series, 3.5000 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Non-Metallic Material
MI ITEM #09395707
MFR #NCTR-3.50A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NCTR-3.50A
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Non-Metallic
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    1.7500 in
  • Thread Size
    1-1/4-12
  • Radial Dynamic Load Capacity
    7393 lbf
  • Radial Static Load Capacity
    5036 lbf
  • Seal Type
    Rubber Lip
  • Series
    NCTR
  • UPC_NO
    841946135438
  • Weight
    3.17 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought