Motion
NPXR-1.75

PCI
NPXR-1.75

Flat Cam Follower - NPXR Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Non-Metallic Material
MI ITEM #09395715
MFR #NPXR-1.75
Price$119.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NPXR-1.75

Flat Cam Follower - NPXR Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Non-Metallic Material
MI ITEM #09395715
MFR #NPXR-1.75

Mfr description
NPXR-1.75
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.45/each

Specifications

Dimensions

  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.0000 in
  • Stud Diameter  
    0.7500 in
  • Thread Length
    0.8750 in
  • Thread Size
    3/4-16
  • Weight
    0.46 lbs

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1683 lbf
  • Radial Static Load Capacity
    1147 lbf
  • Roller Material
    Non-Metallic
  • Roller Shape
    Flat
  • Series
    NPXR
  • UPC_NO
    841946136640

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)