Motion
NPXR-2.00

PCI
NPXR-2.00

Flat Cam Follower - NPXR Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Non-Metallic Material
Mi Item #09395716
MFR #NPXR-2.00
Price$134.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NPXR-2.00

Flat Cam Follower - NPXR Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Non-Metallic Material
Mi Item #09395716
MFR #NPXR-2.00

Mfr description
NPXR-2.00
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.88/each

Specifications

Dimensions

  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    0.8750 in
  • Thread Length
    1.0000 in
  • Thread Size
    7/8-14
  • Weight
    0.94 lbs

Details

  • Bearing Element
    Ball
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3624 lbf
  • Radial Static Load Capacity
    2248 lbf
  • Roller Material
    Non-Metallic
  • Roller Shape
    Flat
  • Series
    NPXR
  • UPC_NO
    841946124579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)