Motion
NPXR-2.75

PCI
NPXR-2.75

Flat Cam Follower - NPXR Series, 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Non-Metallic Material
MI ITEM #09395719
MFR #NPXR-2.75
Price$247.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NPXR-2.75

Flat Cam Follower - NPXR Series, 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Non-Metallic Material
MI ITEM #09395719
MFR #NPXR-2.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$247.13/each

Specifications

Dimensions

  • Roller Diameter  
    2.7500 in
  • Roller Width  
    1.5000 in
  • Stud Diameter  
    1.0000 in
  • Thread Length
    1.1250 in
  • Thread Size
    1-14
  • Weight
    1 lbs

Details

  • Bearing Element
    Ball
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5390 lbf
  • Radial Static Load Capacity
    3507 lbf
  • Roller Material
    Non-Metallic
  • Roller Shape
    Flat
  • Series
    NPXR
  • UPC_NO
    841946136671

Overview

Mfr description
NPXR-2.75
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought