Motion
NPXR-4.00A

PCI
NPXR-4.00A

Flat Cam Follower - NPXR Series, 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, Non-Metallic Material
MI ITEM #09395723
MFR #NPXR-4.00A
List Price$443.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NPXR-4.00A

Flat Cam Follower - NPXR Series, 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, Non-Metallic Material
MI ITEM #09395723
MFR #NPXR-4.00A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$443.80/each for your price

Overview

Mfr description
NPXR-4.00A
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Non-Metallic
  • Stud Diameter
  • Thread Length
    1.5000 in
  • Thread Size
    1-1/2-12
  • Radial Dynamic Load Capacity
    6483 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Series
    NPXR
  • UPC_NO
    841946136718
  • Weight
    4.75 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text