Motion
NCXR-1.75

PCI
NCXR-1.75

Crowned Cam Follower - NCXR Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Sealed, Non-Metallic Material
MI ITEM #09395725
MFR #NCXR-1.75
List Price$177.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NCXR-1.75

Crowned Cam Follower - NCXR Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Sealed, Non-Metallic Material
MI ITEM #09395725
MFR #NCXR-1.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.35/each for your price

Overview

Mfr description
NCXR-1.75
  • Crowned XR Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Non-Metallic
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    0.8750 in
  • Thread Size
    3/4-16
  • Radial Dynamic Load Capacity
    1147 lbf
  • Radial Static Load Capacity
    764 lbf
  • Series
    NCXR
  • UPC_NO
    841946136831
  • Weight
    0.46 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought