Motion
NCXR-2.25

PCI
NCXR-2.25

Crowned Cam Follower - NCXR Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Non-Metallic Material
Mi Item #09395727
MFR #NCXR-2.25
Price$255.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NCXR-2.25

Crowned Cam Follower - NCXR Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 0.8750 in Stud Dia, Non-Metallic Material
Mi Item #09395727
MFR #NCXR-2.25

Mfr description
NCXR-2.25
  • Crowned XR Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.56/each

Specifications

Dimensions

  • Roller Diameter  
    2.2500 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    0.8750 in
  • Thread Length
    1.0000 in
  • Thread Size
    7/8-14
  • Weight
    0.99 lbs

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2248 lbf
  • Radial Static Load Capacity
    1591 lbf
  • Roller Material
    Non-Metallic
  • Roller Shape
    Crowned
  • Series
    NCXR
  • UPC_NO
    841946136855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)