Motion
NCXR-2.50

PCI
NCXR-2.50

Crowned Cam Follower - NCXR Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Non-Metallic Material
MI ITEM #09395728
MFR #NCXR-2.50
List Price$212.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NCXR-2.50

Crowned Cam Follower - NCXR Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Non-Metallic Material
MI ITEM #09395728
MFR #NCXR-2.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$212.54/each for your price

Overview

Mfr description
NCXR-2.50
  • Crowned XR Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Non-Metallic
  • Stud Diameter
  • Thread Length
    1.1250 in
  • Thread Size
    1-14
  • Radial Dynamic Load Capacity
    3507 lbf
  • Radial Static Load Capacity
    2407 lbf
  • Series
    NCXR
  • UPC_NO
    841946136862
  • Weight
    0.99 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text