Motion
NCXR-3.50A

PCI
NCXR-3.50A

Crowned Cam Follower - NCXR Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, Sealed, Non-Metallic Material
Mi Item #09395732
MFR #NCXR-3.50A
Price$632.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NCXR-3.50A

Crowned Cam Follower - NCXR Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, Sealed, Non-Metallic Material
Mi Item #09395732
MFR #NCXR-3.50A

Mfr description
NCXR-3.50A
  • Crowned XR Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$632.97/each

Specifications

Dimensions

  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.3750 in
  • Thread Length
    1.3800 in
  • Thread Size
    1-3/8-12
  • Weight
    2.55 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5216 lbf
  • Radial Static Load Capacity
    3145 lbf
  • Roller Material
    Non-Metallic
  • Roller Shape
    Crowned
  • Series
    NCXR
  • UPC_NO
    841946136909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)