Motion
PTR-1.125-HT

PCI
PTR-1.125-HT

Flat Cam Follower - PTR-HT Series, 1.1250 in Roller Dia, 0.7500 in Roller Width, 0.4375 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09395734
MFR #PTR-1.125-HT
Price$164.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-1.125-HT

Flat Cam Follower - PTR-HT Series, 1.1250 in Roller Dia, 0.7500 in Roller Width, 0.4375 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #09395734
MFR #PTR-1.125-HT

Mfr description
PTR-1.125-HT
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.37/each

Specifications

Dimensions

  • Roller Diameter  
    1.1250 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.4375 in
  • Thread Length
    0.5000 in
  • Thread Size
    7/16-20
  • Weight
    0.22 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    786 lbf
  • Radial Static Load Capacity
    467 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Fluorocarbon Lip
  • Series
    PTR-HT
  • UPC_NO
    841946125507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)