Motion
PTR-2.00-HT

PCI
PTR-2.00-HT

Flat Cam Follower - PTR-HT Series, 2.0000 in Roller Dia, 1.6250 in Roller Width, 0.8750 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395738
MFR #PTR-2.00-HT
Your Price$215.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-2.00-HT

Flat Cam Follower - PTR-HT Series, 2.0000 in Roller Dia, 1.6250 in Roller Width, 0.8750 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09395738
MFR #PTR-2.00-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$215.86/each(List $248.24)

Overview

Mfr description
PTR-2.00-HT
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    1.1250 in
  • Thread Size
    7/8-14
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    2064 lbf
  • Seal Type
    Fluorocarbon Lip
  • Series
    PTR-HT
  • UPC_NO
    841946127877
  • Weight
    1.39 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought